Menu Search
AXIS COMMUNICATIONS #0316-004

Dome Network Camera Day/Night, HD, Outdoor, WDR - P5534-E

SKU # 47001698819 Manufacturer Series: P55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera, Pan Tilt Zoom
Resolution: 1280x720
Zoom: 18X Optical 12X Digital
Size: 8.3 x 8.3 in.
Networking: 10BASE-T/100BASE-TX
Connection Specifications: Internet Protocol Version 4 and 6
Input-Output: RJ-45
Controls: Digital PTZ, preset positions, guard tour
Video Format: H.264, MJPEG
Power: High Power Over Ethernet
Angle of View: 55.2 to 3.2 Degrees Horizontal
Options: Day/Night, HD, Outdoor, WDR

Network Cameras: Type - Dome Network Camera; Resolution - 1280x720; Zoom - 18X Optical 12X Digital; Size - 8.3 x 8.3 in; Networking - 10BASE-T/100BASE-TX; Connection Specifications - Internet Protocol Version 4 and 6; Input-Output - RJ-45; Controls - Digital PTZ, preset positions, guard tour; Video Format - H.264, MJPEG; Power - High Power Over Ethernet; Angle of View - 55.2-3.2 Degrees Horizonal; Options - Day/Night, HD, Outdoor, WDR; Additional Information - 0.74 Lux Color, 0.04 Lux B/W, F1.6; Manufacturer Series - P55 Series

Additional Info: 0.74 Lux Color, 0.04 Lux B/W, F1.6