Menu Search
Network Cameras Dome Network Camera 5 MegaPixels Day/Night, HD, Vandal Resistant, WDR - P3367-V

AXIS COMMUNICATIONS #0406-001

Dome Network Camera 5 MegaPixels Day/Night, HD, Vandal Resistant, WDR - P3367-V

SKU #47001698744
Manufacturer Series: P3367-V
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dome Network Camera, Fixed
Resolution: 2592x1944 to 160x90
MegaPixels: 5
Size: 96 x 104 x 148mm (3.8 x 4.1 x 5.8 in.)
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6
Input-Output: Built-in microphone, external microphone input or line input, line output, 1 alarm input and 1 output, 3.5 mm mic/line in, 3.5 mm line out
Controls: Digital PTZ, preset positions, guard tour
Video Format: H.264, MJPEG
Audio: Two-way Audio Support
Power: Power Over Ethernet
Angle of View: 84 to 30 Degrees Horizontal
Options: Day/Night, HD, Vandal Resistant, WDR

Network Cameras: Type - Dome Network Camera; Resolution - 2592x1944 to 160x90; MegaPixels - 5; Size - 96 x 104 x 148 mm 3.8 in x 4.1 in x 5.8 in ; Networking - RJ-45 10BASE-T/100BASE-TX PoE; Connection Specifications - Internet Protocol Version 4 and 6; Input-Output - Built-in microphone, external microphone input or line input, line output, 1 alarm input and 1 output, 3.5 mm mic/line in, 3.5 mm line out; Controls - Digital PTZ, preset positions, guard tour; Video Format - H.264, MJPEG; Audio - Two-way audio support; Power - Power Over Ethernet; Angle of View - 84-30 Degrees Horizontal; Options - Day/Night, HD, Vandal Resistant, WDR; Additional Information - Indoor Model, Vandal Resistant; Manufacturer Series - P33 Series

Additional Info: Indoor Model, Vandal Resistant