Menu Search
AXIS COMMUNICATIONS #0771-001

Dome Network Camera, 1920x1080 to 320x180, 12X Optical 10X Digital, 3.8-42.9mm Varifocal Lens

SKU # 47001697696 Manufacturer Series: P5514-E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 1920x1080 to 320x180
Zoom: 12X Optical 10X Digital, 3.8-42.9mm Varifocal Lens
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS and SSH
Controls: Pan/Tilt/Zoom, Autofocus, Auto-Iris, 360 Degree Pan, 180 Degree Tilt, 95 Degree Rotation
Video Format: H.264, MJPEG, MPEG-4
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3 max 12.95 W
Angle of View: 59.2 to 5.2 Degrees Horizontal
Options: Day/Night, WDR

The easy-to-install AXIS P5514-E is a compact, affordably priced pan/tilt/zoom camera suitable for surveillance of areas such as hospitals, schools, parking lots and perimeters. AXIS P5514-E enables users to pan 360 deg for overview surveillance and zoom 12x with autofocus for detailed views. HDTV 720p and day/night ensures image quality is maintained even in low light conditions. The camera provides up to 720p (1080x720) resolution at 50/60 fps frame rate and offers H.264 and Motion JPEG streams. AXIS P5514-E has IP66 and NEMA 4X ratings, which ensure protection against dust, rain, snow, ice and corrosion. It can operate in temperatures from -20 to 50 deg C. The SD/SDHC slot enables recordings to be stored locally.

Additional Info: 0.7 Lux Color, Casing Material: Aluminum and Plastic Casing, Polycarbonate Dome, IP66, NEMA 4X, Operating Temperature: -20 to 50 deg C, Included Accessories: Connector Kit, Installation Guide, Windows Decoder 1-User License Sunshield, IP66-rated RJ45 Conn