AXIS COMMUNICATIONS #0570-004

Dome IP Network Camera Day/Night, HD, WDR, Indoor, Motion Detection

SKU: 47001698248
Manufacturer Series: Q6044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dome IP Network Camera
Resolution: 1280x720 to 320x180
Zoom: 30X Optical 12X Digital
Size: 7.8 x 9.4 in. (198 x 240mm)
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6
Input-Output: RJ-45
Controls: Digital PTZ 360 Degree Pan, 180 Degree Tilt
Video Format: H.264
Audio: Two-way Audio Support
Power: 20-24 V AC max. 27 VA
Angle of View: 62.9 to 2.2 Degrees Horizontal
Options: Day/Night
Description
Network Cameras: Type - Dome IP Network Camera; Resolution - 1280x720 to 320x180; Zoom - 30X Optical 12X Digital; Size - 7.8 x 9.4 in. (198 x 240 mm); Networking - 10BASE-T/100BASE-TX; Connection Specifications - IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH; Input-Output - RJ-45; Controls - Digital PTZ 360 Degree Pan; 180 Degree Tilt; Video Format - H.264, MPEG-4; Audio - Two-way audio support; Power - 20-24 V AC max. 27 VA, 24-34 V DC max. 19 W or Power Over Ethernet IEEE 802.3af ; Angle of View - 62.9 to 2.2 Degrees Horizontal; Options - Day/Night, HD, WDR, Indoor, Motion Detection; Additional Information - Operating Temperature: 0 to 50 deg C
Additional Info: Operating Temperature: 0 to 50 deg C