Menu Search
Network Cameras Compact Network Camera, 2592x1944 to 160x120, 5 MP, 1.27mm Fixed Lens, H.264, MJPEG, MPEG-4

AXIS COMMUNICATIONS #0548-001

Compact Network Camera, 2592x1944 to 160x120, 5 MP, 1.27mm Fixed Lens, H.264, MJPEG, MPEG-4

SKU #47001697699
Manufacturer Series: M3037-PVE
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Fixed Dome Network Camera
Resolution: 2592x1944 to 160x120
MegaPixels: 5
Zoom: 1.27mm Fixed Lens
Size: HxWxD: 5.2 x 5.2 x 2.87 in. (132 x 132 x 73mm)
Networking: Male RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6
Input-Output: Built-in Microphone and Speaker
Controls: Digital PTZ
Video Format: H.264
Audio: Two-way
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3 max 5.1 W
Angle of View: 187 Degrees Horizontal, 168 Degrees Vertical
Options: Day/Night

AXIS M3037-PVE is a factory-focused mini dome that provides superb image quality in daylight as well as dark conditions. It supports 360 deg overview and dewarped views such as panorama, double panorama, 270 deg corner and quad views. The vandal-resistant camera offers full duplex audio with echo cancellation and noise reduction and it supports Session Initiation Protocol (SIP) for easy integration with IP phone systems. Support for AXIS Camera Application Platform enables video analytics applications such as people counting and cross-line detection. AXIS M3037-PVE can help detect activity, track the flow of people and improve situational awareness.

Additional Info: 0.3-200000 Lux Color, 0.06 Lux B/W, Casing Material: IP66-Rated, IK10 Impact-Resistant Aluminum with Transparent, Polycarbonate Cover, Color: White, Operating Temperature: -30 to 50 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User L