Menu Search
Network Cameras Compact Network Camera, 1920x1080 to 160x90, 3.6mm Fixed Lens, 1.93 in. H x 4.29 in. W

AXIS COMMUNICATIONS #0641-021

Compact Network Camera, 1920x1080 to 160x90, 3.6mm Fixed Lens, 1.93 in. H x 4.29 in. W

SKU #47001698103
Manufacturer Series: P3905-R
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 3.6mm Fixed Lens
Size: HxW: 1.93 x 4.29 in. (49 x 109mm)
Networking: Male RJ-45 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6
Controls: Digital PTZ
Video Format: H.264
Power: PoE IEEE 802.3af/802.3at Type 1 Class 2 max 4.1 W
Angle of View: 87 Degrees Horizontal, 47 Degrees Vertical, 102 Degrees Diagonal

AXIS P3905-R is specially designed for HDTV 1080p video surveillance in or on buses, trains, subway cars and emergency vehicles. The compact, rugged and discreet camera has IP67-rated protection against dust and water and can withstand tough conditions such as vibrations, shocks and temperature fluctuations. The active tampering alarm detects tampering attempts, such as blocking or spray-painting. AXIS P3905-R is specially adapted to respond quickly to changes in light levels, ensuring that high image quality is maintained. Traffic Light mode helps distinguishing colors of traffic lights in very dark scenes. The pixel counter helps verifying that the pixel resolution of an object meets specific customer requirements.

Additional Info: 0.2 Lux Color, Casing Material: Aluminum and Polycarbonate, Operating Temperature: -30 to 60 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User License, Drill Hole Template, Top Cover Tool, Lens Tool and Allen Key Resitorx