Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Compact Network Camera 1 MegaPixels HD - M1014

SKU: 47001698651
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Network Camera
Resolution: 1280x800 to 320x240
MegaPixels: 1
Size: 95 x 59 x 41mm (3.7 x 2.3 x 1.6 in.)
Networking: RJ-45 10BASE-T/100BASE-TX
Connection Specifications: Internet Protocol Version 4 and 6
Input-Output: Built-In microphone and speaker
Controls: Digital PTZ
Video Format: H.264, MJPEG, MPEG-4
Audio: Two-way Audio Support
Power: 4.9-5.1 V DC, max 2.2 W
Angle of View: 80 Degrees Horizontal
Options: HD
Manufacturer Series: M10 Series
Network Cameras: Type - Compact Network Camera; Resolution - 1280x800 to 320x240; MegaPixels - 1; Size - 95 x 59 x 41 mm 3.7 in x 2.3 in x 1.6 in ; Networking - RJ-45 10BASE-T/100BASE-TX; Connection Specifications - Internet Protocol Version 4 and 6; Input-Output - Built-In microphone and speaker; Controls - Digital PTZ; Video Format - H.264, MJPEG, MPEG-4; Audio - Two-way audio support; Power - 4.9-5.1 V DC, max 2.2 W; Angle of View - 80 Degrees Horizontal; Options - HD; Additional Information - Wired Interface; Manufacturer Series - M10 Series
Additional Info: Wired Interface