Menu Search
AXIS COMMUNICATIONS #0590-001

Compact IP Network Camera 2.0 MegaPixels Day/Night, HD, Motion Detection

SKU # 47001698136 Manufacturer Series: M1145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact IP Network Camera
Resolution: 1920x1080 to 352x240
MegaPixels: 2
Zoom: 3.0 to 10.5mm Varifocal Lens
Size: HxWxD: 1.8 x 3 x 4.5 in. (46 x 75 x 115mm)
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Input-Output: RJ-45
Controls: Digital PTZ
Video Format: H.264, MPEG-4
Power: Power Over Ethernet IEEE 802.3af Class 1
Angle of View: 95 to 34 Degrees Horizontal
Options: Day/Night, HD, Motion Detection

Network Cameras: Type - Compact IP Network Camera; Resolution - 1920x1080 to 352x240; MegaPixels - 2.0; Zoom - 3.0 to 10.5mm Varifocal Lens; Size - 1.80 H x 3.00 W x 4.50 D in. (46.0 H x 75.0 W x 115.0 D mm); Networking - 10BASE-T/100BASE-TX; Connection Specifications - IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS; Input-Output - RJ-45; Controls - Digital PTZ; Video Format - H.264, MPEG-4; Power - Power Over Ethernet IEEE 802.3af Class 1; Angle of View - 95.0 to 34.0 Degrees Horizontal; Options - Day/Night, HD, Motion Detection; Additional Information - Operating Temperature: 0 to 50 deg C

Additional Info: Operating Temperature: 0 to 50 deg C