Menu Search
Network Cameras Compact IP Network Camera 2.0 MegaPixels Day/Night, HD, IR, Motion Detection

AXIS COMMUNICATIONS #0623-001

Compact IP Network Camera 2.0 MegaPixels Day/Night, HD, IR, Motion Detection

SKU #47001698007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact IP Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2
Zoom: 3.0 to 10.5mm Varifocal Lens
Size: HxWxD: 3.5 x 5.2 x 10.2 in. (90 x 132 x 260mm)
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Input-Output: RJ-45
Controls: Digital PTZ
Video Format: H.264, MPEG-4
Power: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3. max 11.2W
Angle of View: 33 to 92 Degrees Horizontal
Options: Day/Night, HD, IR, Motion Detection

Network Cameras: Type - Compact IP Network Camera; Resolution - 1920x1080 to 320x240; MegaPixels - 2.0; Zoom - 3.0 to 10.5mm Varifocal Lens; Size - 3.50 H x 5.20 W x 10.20 D in. (90.0 H x 132.0 W x 260.0 D mm); Networking - 10BASE-T/100BASE-TX; Connection Specifications - IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS; Input-Output - RJ-45; Controls - Digital PTZ; Video Format - H.264, MPEG-4; Power - Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3. max 11.2W; Angle of View - 33.0 to 92.0 Degrees Horizontal; Options - Day/Night, HD, IR, Motion Detection; Additional Information - Operating Temperature: -30 to 50 deg C

Additional Info: Operating Temperature: -30 to 50 deg C