AXIS COMMUNICATIONS #0652-004

Compact Dome Network Camera, 1920x1080 to 320x180, 30X Optical 12X Digital, 4.3-129mm Varifocal Lens

SKU: 47001697725
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Dome Network Camera
Resolution: 1920x1080 to 320x180
Zoom: 30X Optical 12X Digital
Size: HxWxD: 8.75 x 6.5 x 6.5 in. (222 x 165 x 165mm)
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6
Controls: Pan/Tilt/Zoom
Video Format: H.264
Power: 100-240 VAC max 74.0 W
Angle of View: 63.4 to 2.3 Degrees Horizontal, 37.3 to 1.3 Degrees Vertical
Options: Day/Night
Manufacturer Series: Q61-E Series
Description
The compact, outdoor-ready AXIS Q6115-E delivers smooth HDTV 1080p video at 50/60 fps, with 30x optical zoom and autofocus. Axis Sharpdome technology provides full scene fidelity and sharp images in all directions´┐Żabove as well as below the horizon. Quick and precise pan performance of over 700 deg/s makes it easy to change viewing position and follow fast moving objects. AXIS Q6115-E supports Wide Dynamic Range - Dynamic Capture for challenging lighting conditions. Axis Speed Dry function easily removes water drips from the dome glass, providing sharp images in rainy weather.
Additional Info: 0.18 Lux Color, 0.001 Lux B/W, F1.6, Casing Material: IK08, IP66 and NEMA 4X Rated Metal, Polycarbonate Clear Dome, Operating Temperature: -50 to 50 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User License, IP66-Rated RJ45 connector