Menu Search
Network Cameras Compact Dome Network Camera, 1280x720 to 320x180, 30X Optical 12X Digital, 4.3-129mm Varifocal Lens
AXIS COMMUNICATIONS #0650-004

Compact Dome Network Camera, 1280x720 to 320x180, 30X Optical 12X Digital, 4.3-129mm Varifocal Lens

SKU # 47001697726 Manufacturer Series: Q6114-E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Dome Network Camera
Resolution: 1280x720 to 320x180
Zoom: 30X Optical 12X Digital
Size: HxWxD: 8.75 x 6.5 x 6.5 in. (222 x 165 x 165mm)
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6
Controls: Pan/Tilt/Zoom
Video Format: H.264
Power: 100-240 VAC max 74.0 W
Angle of View: 58.3 to 2.1 Degrees Horizontal, 34.9 to 1.3 Degrees Vertical
Options: Day/Night

The compact, outdoor-ready AXIS Q6114-E delivers smooth HDTV 720p video at 50/60 fps, with 30x optical zoom and autofocus. Axis Sharpdome technology provides full scene fidelity and sharp images in all directions´┐Żabove as well as below the horizon. Quick and precise pan performance of over 700 deg/s makes it easy to change viewing position and follow fast moving objects. AXIS Q6114-E supports Axis Lightfinder technology, making it extremely sensitive to low light and Wide Dynamic Range - Dynamic Capture for challenging lighting conditions. Axis Speed Dry function easily removes water drips from the dome glass, providing sharp images in rainy weather.

Additional Info: 0.18 Lux Color, 0.001 Lux B/W, F1.6, Casing Material: IK08, IP66 and NEMA 4X Rated Metal, Polycarbonate Clear Dome, Operating Temperature: -50 to 50 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User License, IP66-Rated RJ45 connector