You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AXIS COMMUNICATIONS #01146-001

Camera, Security, Network, Outdoor, 360 deg

SKU # 47001699948 Manufacturer Series: M5525-E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome PTZ Network Camera
Resolution: 1920 x 1080 to 320 x 180
Zoom: 10X
Size: WxDxH: 6.5 x 6.5 x 5.2 in.
Aperture: f/1.6-3.0
Networking: 100 Base-T Ethernet Network
Connection Specifications: Wired
Input-Output: 6-pin Terminal Block
Video Format: MPEG-4, MJPEG, H.264
Audio: Two-Way, Full Duplex
Power: Power over Ethernet (PoE) IEEE 802.3af/802.3at Type 1 Class 3
Angle of View: 62 Degrees

Camera, Dome PTZ Network; Resolution: 1920 x 1080 to 320 x 180; Zoom: 10X; Size: 6.5W x 6.5D x 5.2 in.H; Aperture: f/1.6-3.0; Networking: 100 Base-T Ethernet Network; Connection Specifications: Wired; Input-Output: 6-pin Terminal Block; Video Format: MPEG-4, MJPEG, H.264; Audio: Two-Way, Full Duplex; Power: PoE IEEE 802.3af/802.3at Type 1 Class 3; Angle of View: 62 Degrees; Manufacturer Series: M55

Additional Info: Features 360 degree endless panning, 1080p full HD sensor and IP66 housing. Mounting kit and Windows® decoder 1-user license included. RAM: 512 MB. Flash memory: 256 MB.