Menu Search
Network Cameras Axis 0961-001 Bullet Network Camera, 1920x1080 to 160x90, 2 MP, 3.5x Optical, H.264, MJPEG, MPEG-4
AXIS COMMUNICATIONS #0961-001

Axis 0961-001 Bullet Network Camera, 1920x1080 to 160x90, 2 MP, 3.5x Optical, H.264, MJPEG, MPEG-4

SKU # 47001697289 Manufacturer Series: P1405-LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bullet Network Camera
Resolution: 1920x1080 to 160x90
MegaPixels: 2
Zoom: 3.5x Optical
Size: HxDia.: 10.25 x 5.19 in. (260 x 132mm)
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Controls: Digital PTZ
Video Format: H.264, MJPEG, MPEG-4
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3 Typical 4.6 W, max 11 W
Angle of View: 93 to 32 Degrees Horizontal, 51 to 18 Degrees Vertical
Options: Day/Night, Infrared, Outdoor, WDR

With lightfinder and WDR forensic capture, the AXIS P1405-LE Mk II bullet camera provides excellent image quality in HDTV 1080p resolution, even in complex light conditions. The built-in IR provides automatic illumination of a scene in complete darkness. AXIS P1405-LE Mk II supports Corridor Format for vertically oriented video stream of corridors, hallways or aisles. Furthermore, it features pixel counter, remote focus and zoom, as well as P-Iris control ensuring optimal depth of field, resolution, image contrast and clarity. Axis' Zipstream technology significantly reduces bandwidth and storage requirements. The outdoor-ready camera comes with an adjustable weather shield.

Additional Info: Casing: Polyester Polycarbonate Blend, Operation Temperature: -10 to 50 deg C