Menu Search
Network Cameras Axis 0911-021 Bullet Network Camera, 1920x1080 to 160x90, 2.8mm Fixed Iris Lens, H.264, MJPEG, MPEG-4

AXIS COMMUNICATIONS #0911-021

Axis 0911-021 Bullet Network Camera, 1920x1080 to 160x90, 2.8mm Fixed Iris Lens, H.264, MJPEG, MPEG-4

SKU #47001697250
Manufacturer Series: M2025-LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bullet Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 2.8mm Fixed Iris Lens
Size: HxDia.: 6.56 x 4.12 in. (166 x 105mm)
Networking: RJ-45 10Base-T/100Base-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, SFTP, CIFS/SMB, SMTP, Bonjour, UPnP, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Controls: Digital PTZ
Video Format: H.264, MJPEG, MPEG-4
Power: PoE IEEE 802.3af/802.3at Type 1 Class 2 Typical 4.1 W, max. 6.3 W
Angle of View: 115 Degrees Horizontal, 64 Degrees Vertical
Options: Day/Night, Infrared, Outdoor, Motion Detection, Active Tampering Alarm

Axis M2025-LE is a small, bullet-style camera delivering high-quality images in HDTV resolution. It has built-in IR illumination that enables surveillance up to 15 m even at nighttime. The outdoor-ready camera is resistant to rough weather and the integrated sunshield protects against sun and rain. With a 115 deg field of view, a single camera gives full surveillance at low cost, and Axis corridor format provides efficient monitoring of corridors and shopping aisles. WDR forensic capture increases forensic usability by highlighting details in both dark and well-lit areas. The spacious back box enables secure cable management and easy installation.

Additional Info: Color: White, Casing: Polymer, Operating Temperature: -30 to 50 deg C