Menu Search
Network Cameras Axis 0812-004 Network Camera, 1920x1080 to 320x240, 2.8mm Fixed Lens, H.264, MJPEG, MPEG-4

AXIS COMMUNICATIONS #0812-004

Axis 0812-004 Network Camera, 1920x1080 to 320x240, 2.8mm Fixed Lens, H.264, MJPEG, MPEG-4

SKU #47001697251
Manufacturer Series: M1045-LW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network Camera
Resolution: 1920x1080 to 320x240
Zoom: 2.8mm Fixed Lens
Size: HxWxD: 4.17 x 2.38 x 2.36 in. (106 x 60 x 59mm)
Networking: RJ-45 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Controls: Digital PTZ
Video Format: H.264, MJPEG, MPEG-4
Power: 4.75-5.25 V DC, Typical 2.7 W, max 4.4 W
Angle of View: 110 Degrees Horizontal, 61 Degrees Vertical
Options: Day/Night, Infrared, Motion Detection, Active Tampering Alarm

Axis M1045-LW features wireless communication and supports microSD card for edge storage. The WDR enabled camera offers 1080p resolution at full frame rate, day and night functionality with a mechanical IR cut filter and IR illumination. It is easy to install with included wall and corner bracket, and has a 110 deg horizontal field of view.

Additional Info: Color: White, Casing: Polycarbonate, Aluminum, Recycled Plastic, Operating Temperature: 0 to 40 deg C