Menu Search
Network Cameras Axis 0811-001 Network Camera, 1920x1080 to 320x240, 2 MP, 2.8mm Fixed Lens, H.264, MJPEG, MPEG-4
AXIS COMMUNICATIONS #0811-001

Axis 0811-001 Network Camera, 1920x1080 to 320x240, 2 MP, 2.8mm Fixed Lens, H.264, MJPEG, MPEG-4

SKU # 47001697273 Manufacturer Series: M1065-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2
Zoom: 2.8mm Fixed Lens
Size: HxWxD: 4.17 x 2.38 x 2.36 in. (106 x 60 x 59mm)
Networking: RJ-45 10Base-T/100Base-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Input-Output: Built-in Microphone, Built-in Speaker 82 dB-SP
Controls: Digital PTZ
Video Format: H.264, MJPEG, MPEG-4
Audio: Two-Way, Half Duplex
Power: PoE IEEE 802.3af/802.3at Type 1 Class 2 Typical 2.7 W, max 4.8 W 4.75-5.25 V DC, typical 2.5 W, max 4.7 W
Angle of View: 110 Degrees Horizontal, 61 Degrees Vertical
Options: Day/Night, Infrared, Motion Detection, Active Tampering Alarm, Audio Detection

Axis M1065-L has a built-in microphone for recording audio, a mini-speaker that can announce pre-recorded messages and a PIR motion sensor for detecting movement even in the dark. This power over Ethernet enabled camera offers HDTV 1080p resolution at full frame rate, day and night functionality with a mechanical IR cut filter and IR illumination. It is easy to install with included wall and corner bracket, and has a 110 deg horizontal field of view. The camera also features WDR and supports microSD card for edge storage.

Additional Info: Color: White, Casing: Polycarbonate, Aluminum, Recycled Plastic, Operating Temperature: 0 to 40 deg C