Menu Search
ARECONT #AV3456DN-S

MicroDome Ultra Low Profile Dome IP Network Cameras 3MP MegaPixels Day/Night, WDR

SKU # 47001298801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ultra Low Profile Dome IP Network Cameras
Resolution: 3MP
MegaPixels: 3MP
Size: HxWxL: 3.6 x 5.6 x 5.6 in.
Networking: 100Base-T Ethernet
Connection Specifications: TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP, DHCP
Input-Output: General purpose opto-coupled
Controls: Electronic pan, tilt, zoom (PTZ) and image flip 180 Degree
Video Format: H.264/MJPEG
Audio: No
Power: Power Over Ethernet
Options: Day/Night, WDR

3MP MicroDome, WDR, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 4mm Fixed Lens, Surface Mount, Outdoor, IP66, Ik10, PoE

Additional Info: 3MP, D/N, 21fps, WDR, 4mm, PoE, IP66