Menu Search
Search
ARECONT #AV3355PMIR-SH

Network Camera, 2048x1536, 3MP, H.264, MJPEG, F1.6

SKU # 47001298558 Manufacturer Series: G3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Mount Dome Network Camera
Resolution: 2048x1536
MegaPixels: 3MP
Zoom: 8 to 22mm Varifocal Lens
Size: Dia.xH: 5.77 x 5 in. (146.7 x 128mm)
Aperture: F1.6
Networking: 100Base-T Ethernet
Connection Specifications: HTTP, HTTPS, IPv4, IPv6, QoS, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: (1) Alarm Input, (1) Alarm Output
Controls: 3-Axis Gimbal, 360° Pan, 77° Tilt, 180° Z-Axis Rotate
Video Format: H.264, MJPEG
Power: PoE (IEEE802.3af, Class 2) 12.1 w, 12 to 48 VDC, 24 VAC Auxiliary
Angle of View: 30° to 12° Horizontal
Options: True Day/Night, IR, WDR, Motion Detection, Indoor, Outdoor, Impact Resistance

MegaDome® G3 third generation multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/ outdoor all-in-one solutions integrate a 1.2, 1080p, 3, 5 or 10MP sensor with fast frame rates, and SNAPstream™