Menu Search
Search
ARECONT #AV3556DN-F-NL

Network Camera, 2048x1536, 3 MP, 100Base-T Ethernet

SKU # 47001298682 Manufacturer Series: MicroDome G2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome IP Network Camera
Resolution: 2048x1536
MegaPixels: 3 MP
Size: Dia.xH: 4 x 3.1 in. (100 x 78mm)
Networking: 100Base-T Ethernet
Connection Specifications: HTTP, IPv4, IPv6, QoS, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: (1) Alarm I/O, (1) Audio Input
Controls: 360 Deg Pan, 90 Deg Tilt, 360 Deg Z-Axis
Video Format: H.264 (MPEG-4, Part 10)/Motion JPEG
Audio: G.711 PCM 8 kHz
Power: PoE (802.3af, class 2)
Angle of View: 89 Degrees Horizontal
Options: Indoor/Outdoor, Day/Night , WDR