Menu Search
Search
ARECONT #AV3226PMTIR-S

Network Camera, 1920x1080, 2.1MP, H.264, MJPEG, F1.2

SKU # 47001298613
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Mount Bullet Network Camera
Resolution: 1920x1080
MegaPixels: 2.1MP
Zoom: 2.8 to 8mm Varifocal Lens
Size: WxHxD: 4.7 x 4.7 x 11.11 in. (119 x 119 x 282mm)
Aperture: F1.2
Networking: 100Base-T Ethernet
Connection Specifications: HTTP, HTTPS, IPv4, IPv6, QoS, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: (1) Alarm Input, (1) Alarm Output
Controls: Adjustable 3-Axis, 360° Pan, 90° Tilt, 360° Z-Axis
Video Format: H.264, MJPEG
Power: PoE (IEEE802.3af, Class 2) 12 w, 12 to 48 VDC, 24 VAC Auxiliary
Angle of View: 86° to 32° Horizontal
Options: True Day/Night, IR, WDR, Motion Detection, Indoor, Outdoor, Impact Resistance

MegaView® 2 second generation multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/ outdoor all-in-one solutions integrate a 1.2, 1080p, 3, 5, or 10MP camera with fast frame rates and an IR correc