Menu Search
Security Network Cameras #D4SO-AV1115DNV1-3312
ARECONT #D4SO-AV1115DNV1-3312

MegaVideo Compact Indoor/Outdoor Dome IP Network Cameras 1.3MP MegaPixels Day/Night

SKU # 47001298903 Manufacturer Series: D4 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor/Outdoor Dome IP Network Cameras
Resolution: 1.3MP
MegaPixels: 1.3MP
Size: HxWxL: 6.1 x 7.7 x 8.2 in.
Networking: 100Base-T Ethernet
Connection Specifications: TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP, DHCP
Input-Output: General purpose opto-coupled
Controls: Electronic pan, tilt, zoom (PTZ)
Video Format: H.264/MJPEG
Audio: No
Power: Power Over Ethernet
Options: Day/Night

AV1115DNv1 + MPL33-12 Varifocal and D4SO Surface Mount Outdoor Dome