Menu Search
ARECONT #AV20585DN

Dome Network Camera, 10240x1920, 20 MP, H.264, MJPEG

SKU # 47001298616
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 10240x1920
MegaPixels: 20
Zoom: 4x 6.7mm M12 Lens
Size: 5.77 in. Dia x 5.00 in. H (146.70 mm Dia x 128.00 mm H)
Aperture: F2.0
Networking: 100Base-T Ethernet
Connection Specifications: IPv4, HTTP, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: 1 Alarm Input and 1 Output
Controls: Electronic Pan, Tilt, Zoom PTZ
Video Format: H.264, MJPEG
Power: PoE 802.3af, Class 3, 12.1W 18-048 VDC, 24 VAC
Angle of View: 180 Degrees Horizontal
Options: Day/Night, Indoor/Outdoor, Vandal-Resistant

The SurroundVideo G5 Mini is an H.264 all-in-one total PoE panoramic IP camera solution available in 12 megapixel (MP) or 20MP resolutions and 180 deg or 360 deg configurations. Wide Dynamic Range (WDR) is optional on 12MP models, featuring a dynamic range of up to 100dB at full resolution. With a dual encoder (H.264 and MJPEG), an impact-resistant dome, and a size roughly 50 percent smaller than previous SurroundVideo models, the 360 deg Panoramic SurroundVideo G5 Mini delivers excellent performance and versatility. Additionally, the SurroundVideo G5 Mini has faster frame rates than ever before. A SurroundVideo camera can replace multiple fixed or PTZ cameras by recording the entire panoramic field of view with the ability to zoom into multiple regions of interest-a return on investment that's easily measured.