Menu Search
Search
ARECONT #AV12275DN-28

SurroundVideo Dome IP Camera, 8192x1536, 12 MP, 2.8mm Lens

SKU # 47001298731 Manufacturer Series: Omni G2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 8192x1536
MegaPixels: 12
Zoom: 2.8mm Lens
Size: Dia.xH: 7.7 x 3.1 in. (79 x 196mm)
Networking: 100 Base-T Ethernet Network Interface
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP, QoS, IPv4 and IPv6
Input-Output: 1 Alarm Input and 1 Output
Controls: Remote Focus, 3-Axis Gimbal with 360 Degree Pan, 90 Degree Tilt and 360 Degree Z-Axis, Electronic PTZ
Video Format: H.264, MJPEG, MPEG-4
Power: 12-48 V DC, 24 V AC, PoE 802.3af Class 3, Max 14 W
Angle of View: 88 Degrees Horizontal
Options: Day/Night, IR, Vandal Resistant

The SurroundVideo Omni G2, new generation multi-sensor camera design, meets the highest level of flexibility. The unique, future-proof platform provides organizations of all sizes the flexibility to deploy a security system that truly matches their current video surveillance needs and the simplicity to make changes if you need to in the future. With its ground-breaking flexibility such as the ability to easily move each of the four sensors around the magnetic 70 plus placement-point Omni track, the 3-axis gimbals for an increased range of motion when positioning the sensors and the ability to interchange the remote focus modular lenses for a customized field of view, the SurroundVideo Omni G2 provides customers with the confidence in a future-proof investment.