You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARECONT #AV3555DN-F-NL

MicroDome Dome IP Camera, 2048x1536, 3 MP, H.264, MJPEG, MPEG-4

SKU # 47001298670 Manufacturer Series: G2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 2048x1536
MegaPixels: 3
Size: 4.00 in. Dia x 3.10 in. H (100 mm H x 79 mm W)
Networking: 100 Base-T Ethernet Network Interface
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP, QoS, IPv4 and IPv6
Input-Output: Microphone In, 1 Alarm Input and 1 Output, Opto-Coupled
Controls: Remote Focus, 3-Axis Gimbal with 359 Degree Pan, 90 Degree Tilt and 360 Degree Z-Axis, Electronic PTZ
Video Format: H.264, MJPEG, MPEG-4
Power: PoE 802.3af Class 3, Max 5.59 W
Angle of View: 89 Degrees Horizontal
Options: Day/Night, IR, Vandal Resistant

The MicroDome G2 multi-megapixel camera series delivers 1.2, 1080p, 3 or 5-megapixel resolutions. These true day/night cameras are available with a choice of lenses 2.8mm, 4mm, 6mm, 8mm, 12mm and 16mm options. Ideal for applications with challenging lighting conditions, regardless the time of day. MicroDome G2 megapixel IP cameras deliver professional surveillance, with ease of installation and set-up, for a variety of network surveillance requirements. The remote focus module allows users to simply click short-range focus or full-range focus saving installers time and end users money - an easy return on investment. The three-axis lens adjustment provides users with more camera placement options, allowing the cameras to be easily mounted on a wall or ceiling so they can pan, tilt and rotate the lens in a variety of directions for a precise field of view. An innovative spring arm design makes in-ceiling F-model installations a snap: simply slide the camera through the hole and secure the magnetized cover ring with a single screw. No additional hardware is required.