ARECONT #AV3255AMIR-H

Dome IP Camera, 2048x1536, 3 MP, 3.6-9.0mm Lens

SKU: 47001298874
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dome Network Camera
Resolution: 2048x1536
MegaPixels: 3
Zoom: 3.6-9.0mm Lens
Size: Dia.xH: 5.5 x 4.9 in. (140 x 125mm)
Networking: 100 Base-T Ethernet Network Interface
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP and TFTP
Input-Output: Microphone In or Line In/Line Output, 1 Alarm Input and 1 Output, Opto-Coupled
Controls: Remote Focus, Remote Zoom, 3-Axis Gimbal with 360 Degree Pan, 90 Degree Tilt and 360 Degree Z-Axis, Electronic PTZ
Video Format: H.264, MJPEG, MPEG-4
Audio: Two-way
Power: 12-48 V DC, 24 V AC, PoE 802.3af Class 2
Angle of View: 82 to 27 Degrees Horizontal
Options: Day/Night, IR, Heater, Vandal Resistant
Manufacturer Series: MegaDome 2
Description
MegaDome 2 multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/outdoor all-in-one solutions integrate a 1.3, 1080p, 3, 5 or 10-megapixel (MP) camera with the fastest frame rates in the industry and an IR corrected motorized vari-focal lens (auto-iris/P-iris with WDR) into an IP66 environmental rated and IK10 impact resistant dome housing. Remote focus and remote zoom make MegaDome 2 the easiest to install cameras in our product line. MegaDome 2 are also available in manual lens models.