Menu Search
Network Cameras Dome IP Camera, 1920x1080, 8-22mm Telephoto Lens, 4.9 in. H x 5.5 in. W
ARECONT #AV2255PMTIR-SH

MegaDome Dome IP Camera, 1920x1080, 8-22mm Telephoto Lens, 4.9 in. H x 5.5 in. W

SKU # 47001298777 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dome Network Camera
Resolution: 1920x1080
Zoom: 8-22mm Telephoto Lens
Size: HxW: 4.9 x 5.5 in. (124 x 140mm)
Networking: 100 Base-T Ethernet Network
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP and TFTP Transmission Protocol
Input-Output: 1 Alarm Input and 1 Output
Controls: Remote Focus, Remote Zoom and P-Iris Control, 3-Axis Gimbal with 360 Degree Pan, 90 Degree Tilt and 360 Degree Z-Axis
Video Format: H.264, MJPEG, MPEG-4
Power: 12-48 VDC, 24VAC, PoE IEEE 802.3af Class 2
Angle of View: 42 to 16 Degrees Horizontal
Options: Day/Night, IR, Heater

MegaDome 2 second generation multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/ outdoor all-in-one solutions integrate a 1.2, 1.3, 1080p, 3, 5 or 10-megapixel (MP) sensor with fast frame rates together with an IR corrected motorized wide angle or telephoto vari-focal lens. It is IP66 environmental rated and IK-10 impact-resistant. Remote focus and remote zoom make MegaDome 2 easy to install and manage. MegaDome 2 cameras are also available in manual lens models.

Additional Info: 0.1 Lux Color, 30 fps at 1920 x 1080 Resolution, F1.6, Casing Material: Die-Cast Aluminum, IP66 Rated, Operating Temperature: -40 to 50 deg C