ARECONT #AV2456DN-F

Dome IP Camera, 1920x1080, 4mm Integrated Lens, 3.1 in. H x 4.0 in. W, H.264, MJPEG, MPEG-4

SKU: 47001298806
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dome Network Camera
Resolution: 1920x1080
Zoom: 4mm Integrated Lens
Size: HxW: 3.1 x 4 in. (78 x 100mm)
Networking: 100 Base-T Ethernet Network
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP and TFTP Transmission Protocol
Input-Output: Opto-Coupled
Controls: 2-Axis Camera Gimbal with 360 Degree Pan and 90 Degree Tilt
Video Format: H.264, MJPEG, MPEG-4
Power: PoE IEEE 802.3af Class 3
Angle of View: 59 Degrees Horizontal
Options: Day/Night, WDR
Manufacturer Series: MicroDome
Description
Arecont Vision introduces MicroDome megapixel IP cameras. These small, ultra low profile cameras offer the great features of Arecont Vision megapixel technology like superior image quality, excellent compression and fast frame rates. MicroDome is available in both recessed and surface mount configurations. An innovative spring arm design makes recessed installation a snap: simply slide the camera through the hole and secure the magnetized cover ring with a single screw. Every model comes equipped with a mechanical day/night switcher and pixel binning on 3- and 5-megapixel models deliver excellent low light capabilities. Add optional true Wide Dynamic Range (WDR) and difficult lighting conditions are overcome with MicroDome.
Additional Info: 0.3 Lux Color, 30 fps at 1920 x 1080, F1.6, Casing Material: Die-Cast Aluminum, IP66 Rated, Operating Temperature: -5 to 50 deg C, Flush Mount