Menu Search
ARECONT #AV5225PMTIR

Bullet-Style IP Network Cameras 5MP MegaPixels Day/Night, IR, Telephoto Lens

SKU # 47001298814 Manufacturer Series: MegaView 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet-Style IP Network Cameras
Resolution: 5MP
MegaPixels: 5MP
Zoom: RF/RZ
Size: HxWxL: 7.2 x 7.6 x 13.5 in.
Networking: 100Base-T Ethernet
Connection Specifications: TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP, DHCP
Input-Output: General purpose opto-coupled
Controls: Electronic pan, tilt, zoom PTZ and image flip 180 Degree
Video Format: H.264/MJPEG
Audio: No
Power: Power Over Ethernet
Options: Day/Night, IR, Telephoto Lens

5 MP MegaView2, 2592X1944, 14 fps, 200ft IR LED Array, Day/Night, 9-22mm Remote Focus, Remote Zoom P-Iris Lens, 12VDC/24VAC/PoE, PoE Powered Fan

Additional Info: 5MP, D/N, 14fps, 9-22mm/P-iris, PoE, IP66, IR