Menu Search
ARECONT #AV10225PMIR

Bullet-Style IP Network Cameras 10MP MegaPixels Day/Night, IR

SKU # 47001298813 Manufacturer Series: MegaView 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet-Style IP Network Cameras
Resolution: 10MP
MegaPixels: 10MP
Zoom: RF/RZ
Size: HxWxL: 7.2 x 7.6 x 13.5 in.
Networking: 100Base-T Ethernet
Connection Specifications: TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP, DHCP
Input-Output: General purpose opto-coupled
Controls: Electronic pan, tilt, zoom PTZ and image flip 180 Degree
Video Format: H.264/MJPEG
Audio: No
Power: Power Over Ethernet
Options: Day/Night, IR

10 MP MegaView2, 3648 x 2752, 7fps, IR LED Array, Day/Night, 4.7-9mm Remote Focus, Remote Zoom P-Iris Lens, 12VDC/24VAC/PoE, PoE Powered Fan

Additional Info: 10MP, D/N, 7fps, 4.7-9mm/P-iris, PoE, IP66, IR