Menu Search
ARECONT #AV5115V1

MegaVideo Compact Box-Style Compact IP Network Cameras 5MP MegaPixels

SKU # 47001298797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box-Style Compact IP Network Cameras
Resolution: 5MP
MegaPixels: 5MP
Size: HxWxL: 3.7 x 4 x4 in.
Networking: 100Base-T Ethernet
Connection Specifications: TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP, DHCP
Input-Output: General purpose opto-coupled
Controls: Electronic pan, tilt, zoom (PTZ)
Video Format: H.264/MJPEG
Audio: No
Power: Power Over Ethernet

5 Megapixel, 14 fps, H.264/MJPEG Color Camera, 2592x1944, Compact, 12VDC/24VAC/PoE, Binning