Menu Search
Needle Valves Rotating Valve, 3 in. x 1-1/2 in.; Hub
VALTERRA PRODUCTS INC #T11

Rotating Valve, 3 in. x 1-1/2 in.; Hub

SKU # 01907900011 Manufacturer Series: San Tee
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotating Valve
Connection A - Size: 3 in.
Connection B - Size: 1-1/2 in.
Connection - Type: Hub x Hub

Needle Valves: Type - Rotating Valve; Connection A - Size - 3 in.; Connection B - Size - 1-1/2 in.; Connection - Type - Hub x Hub; Additional Information - 3 in. Bayonet Cap; Manufacturer Series - San Tee

Additional Info: 3 in. Bayonet Cap