SUNX #226932

Collated Nail, Galvanized Zinc Coated Carbon Steel

SKU: 78631194639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Nail
Material: Galvanized Zinc Coated Carbon Steel
Length: 13/16 in.
Diameter: 0.118 in.
Application: Drywall and Fastening to Hard Concrete
Quantity: 750 pcs
Description
HILTI 226932 GN 20MX GX120 PIN 750/