Menu Search
Search
STANLEY #BT461XH-2.5M

Nail, Concrete; Smooth Steel; 5/8 in. Long; 0.097 in. Diameter

SKU # 07791403418 Manufacturer Series: BT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concrete Nail
Head: T-Head
Material: Smooth Steel
Length: 5/8 in.
Diameter: 0.097 in.
Application: Drywall Track or Wood into Concrete, Block, Masonry and Specialty
Quantity: 2500

B&D BT461XH-2.5M T-NAIL DP HEAT TRE