Menu Search
Nails Nail, Wood; Nickel Plated Steel; 0.75 in. Long; 0.074 in. Diameter

PANDUIT #HBN.75-T

Nail, Wood; Nickel Plated Steel; 0.75 in. Long; 0.074 in. Diameter

SKU #07498361101
Manufacturer Series: HBN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Nail
Head: Standard Head
Material: Nickel Plated Steel
Length: 0.75 in.
Diameter: 0.074 in.
Application: Indoor Use
Package: Pack

Additional Info: Thickness: 0.07 in., Overall Length: 1.40 in., Mounting Method: Hammered into Harness Board