Menu Search
Nails Nail, Wood; Standard Head; Bright Steel; 10D

METALLICS #MN10C

Nail, Wood; Standard Head; Bright Steel; 10D

SKU #63972021227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wood Nail
Head: Standard Head
Material: Bright Steel
Size: 10D
Application: General Use
Quantity: 2.5 lb 140 pcs
Package: Jar