Menu Search
Nails Nail, Screw; Stainless Steel; 3/16 in. Long; 0.12 in. Diameter

MCMASTER CARR #91654A105

Nail, Screw; Stainless Steel; 3/16 in. Long; 0.12 in. Diameter

SKU #47022097512
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Screw Nail
Material: 18-8 Stainless Steel
Size: No. 4
Length: 3/16 in.
Diameter: 0.12 in.
Application: Metal, Plastic and Plywood

MCMA 91654A105 SCREW NAIL NUMBER