Menu Search
Search
BLACK & DECKER #PFN16125-1

Nail, Straight Finishing; Galvanized Steel; 1-1/4 in. Long

SKU # 88591113767
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Straight Finishing Nail
Head: Square, T-Head
Material: Galvanized Steel
Length: 1-1/4 in.
Application: Indoor Fastening Jobs and Light Duty Fastening such as Installing Decorative Trim
Quantity: 1000
Package: Card

B&DDO PFN16125-1 16GA 1-1/4 FN NAIL