Menu Search
Search
BLACK & DECKER #PDA15250G-1

Nail, Angled Finishing; Galvanized Steel; 2-1/2 in. Long

SKU # 88591113807
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Finishing Nail
Head: Flat, Round
Material: Galvanized Steel
Length: 2-1/2 in.
Application: Light Duty Indoor Fastening such as Installing Decorative Trim
Quantity: 1000

Nails, 34° Angled Finish; Material: Electro-galvanized Steel; Size: 15 Gauge; Length: 2.5 in.; Application: Finishing; Quantity: 1000/Pk.

Additional Info: Suitable for outdoor use. ACQ rated. For use with select Dewalt®, Porter Cable, Hitachi and Senco nail guns. Fifty fasteners per stick.