Triplex Service Drop Cable Voluta 2200-ft

SKU: 78012098136
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Triplex Service Drop
Code Name: Voluta
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90ºC
Phase AWG, Strand: 6 7-str
Neutral AWG, Strand: 6 6/1-str
Neutral Type: ACSR
Amps: 85A
Voltage: 600V
Weight: 114 lb. / 1000 ft.
Length: 2200 ft.
Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Voluta; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 6 7-str; Neutral AWG, Strand - 6 6/1-str; Neutral Type - ACSR; Amps - 85; Voltage - 600V; Weight - 114 lb/1000-ft; Length - 2200-ft