Menu Search
Multiplex Overhead Triplex Service Drop Cable Voluta 2200-ft
WIRE PRODUCTS #SVC-DROP

Triplex Service Drop Cable Voluta 2200-ft

SKU # 78012098131
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Triplex Service Drop
Code Name: Voluta
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Polyethylene, 75ºC
Phase AWG, Strand: 6 7-str
Neutral AWG, Strand: 6 6/1-str
Neutral Type: ACSR
Amps: 70A
Voltage: 600V
Weight: 114 lb. / 1000 ft.
Length: 2200 ft.

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Voluta; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - Polyethylene, 75ºC; Phase AWG, Strand - 6 7-str; Neutral AWG, Strand - 6 6/1-str; Neutral Type - ACSR; Amps - 70; Voltage - 600V; Weight - 114 lb/1000-ft; Length - 2200-ft