Menu Search

WIRE PRODUCTS #SVC-DROP

Triplex Service Drop Cable Periwinkle 1500-ft

SKU: 78012098181
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Triplex Service Drop
Code Name: Periwinkle
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Polyethylene
Phase AWG, Strand: 4 7-str
Neutral AWG, Strand: 4 6/1-str
Neutral Type: ACSR
Amps: 90A
Voltage: 600V
Weight: 172 lb. / 1000 ft.
Length: 1500 ft.
Package: Reel
Description
Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Periwinkle; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - Polyethelene, 75ÂșC; Phase AWG, Strand - 4 7-str; Neutral AWG, Strand - 4 6/1-str; Neutral Type - ACSR; Amps - 90; Voltage - 600V; Weight - 172 lb/1000-ft; Length - 1500-ft; Package - Reel