Menu Search
Search
WIRE PRODUCTS #PERIWINKLE-XR

Triplex Service Drop Cable Periwinkle 1500-ft

SKU # 78012092055
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Triplex Service Drop
Length: 1500 ft.
Code Name: Periwinkle
Phase Conductor Type: Aluminum, Concentric Strand
Phase AWG, Strand: 4 7-str
Neutral AWG, Strand: 4 6/1-str
Neutral Type: ACSR
Voltage: 600V

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Periwinkle; Phase Conductor Type - Aluminum, Concentric Strand; Phase AWG, Strand - 4 7-str; Neutral AWG, Strand - 4 6/1-str; Neutral Type - ACSR; Voltage - 600V; Length - 1500-ft