Menu Search
Multiplex Overhead Triplex Service Drop Cable Neritina 250-ft
WIRE PRODUCTS #NERITINA-XLP-1/0-250

Triplex Service Drop Cable Neritina 250-ft

SKU # 78012094078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Triplex Service Drop
Code Name: Neritina
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90ºC
Phase AWG, Strand: 1/0 7-str
Neutral AWG, Strand: 1/0 6/1-str
Neutral Type: ACSR
Amps: 205A
Voltage: 600V
Weight: 432 lb. / 1000 ft.
Length: 250 ft.
Package: Coil

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Neritina; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 1/0 7-str; Neutral AWG, Strand - 1/0 6/1-str; Neutral Type - ACSR; Amps - 205; Voltage - 600V; Weight - 432 lb/1000-ft; Length - 250-ft; Package - Coil