Triplex Service Drop Cable Gammarus

SKU: 78012086488
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Triplex Service Drop
Code Name: Gammarus
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90ºC
Phase AWG, Strand: 1/0 7-str
Neutral AWG, Strand: 1/0 7-str
Neutral Type: 6201 Alloy
Amps: 205A
Voltage: 600V
Weight: 4460 lb.
Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Gammarus; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 1/0 7-str; Neutral AWG, Strand - 1/0 7-str; Neutral Type - 6201 Alloy; Amps - 205; Voltage - 600V; Weight - 4460 lb