Menu Search

WIRE PRODUCTS #2

Triplex Service Drop Cable Conch 250-ft

SKU: 78012096701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Triplex Service Drop
Code Name: Conch
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90ºC
Phase AWG, Strand: 2 7-str
Neutral AWG, Strand: 2 6/1-str
Neutral Type: ACSR
Amps: 150A
Voltage: 600V
Weight: 269 lb. / 1000 ft.
Length: 250 ft.
Package: Coil
Description
Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Conch; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 2 7-str; Neutral AWG, Strand - 2 6/1-str; Neutral Type - ACSR; Amps - 150; Voltage - 600V; Weight - 269 lb/1000-ft; Length - 250-ft; Package - Coil