Menu Search
Multiplex Overhead Triplex Service Drop Cable Clam 500-ft
WIRE PRODUCTS #2-3-AAC-CLAM

Triplex Service Drop Cable Clam 500-ft

SKU # 78012058650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Triplex Service Drop
Code Name: Clam
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Polyethylene
Phase AWG, Strand: 2 7-str
Neutral AWG, Strand: 2 7-str
Neutral Type: AAC
Amps: 120A
Voltage: 600V
Weight: 233 lb. / 1000 ft.
Length: 500 ft.
Package: Coil

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Clam; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - Polyethelene, 75ºC; Phase AWG, Strand - 2 7-str; Neutral AWG, Strand - 2 7-str; Neutral Type - AAC; Amps - 120; Voltage - 600V; Weight - 233 lb/1000-ft; Length - 500-ft; Package - Coil