Menu Search
WIRE PRODUCTS #RVSE

Triplex Secondary Distribution Cable Auburn

SKU # 78012098765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Triplex Secondary Distribution
Code Name: Auburn
Phase Conductor Type: Aluminum, Reverse Twist Secondary
Insulation: Polyethylene, 75 deg C
Phase AWG, Strand: 1/0 7-str
Neutral AWG, Strand: 1/0 7-str
Neutral Type: 6201 Alloy
Amps: 205A
Voltage: 600V
Weight: 404 lb. / 1000 ft.

Multiplex Overhead: Cable Type - Triplex Secondary Distribution; Code Name - Auburn; Phase Conductor Type - Aluminum, Reverse Twist Secondary; Insulation - Polyethylene, 75 deg C; Phase AWG, Strand - 1/0 7-str; Neutral AWG, Strand - 1/0 7-str; Neutral Type - 6201 Alloy; Amps - 205; Voltage - 600V; Weight - 404 lb/1000-ft