Menu Search

WIRE PRODUCTS #PALOMINO-XLPC

Quadruplex Service Drop Cable Palomino 1800-ft

SKU: 78012096896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Quadruplex Service Drop
Code Name: Palomino
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90 deg C
Phase AWG, Strand: 2 7-str
Neutral AWG, Strand: 2 6/1-str
Neutral Type: ACSR
Amps: 135A
Voltage: 600V
Weight: 347 lb. / 1000 ft.
Length: 1800 ft.
Description
Multiplex Overhead: Cable Type - Quadruplex Service Drop; Code Name - Palomino; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90 deg C; Phase AWG, Strand - 2 7-str; Neutral AWG, Strand - 2 6/1-str; Neutral Type - ACSR; Amps - 135; Voltage - 600V; Weight - 347 lb/1000-ft; Length - 1800-ft