Menu Search
WIRE PRODUCTS #SVC-DROP

Quadruplex Service Drop Cable Grullo 1500-ft

SKU # 78012098625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Quadruplex Service Drop
Code Name: Grullo
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: X-Linked Polyethylene, 90ºC
Phase AWG, Strand: 2/0 11-str
Neutral AWG, Strand: 2/0 6/1-str
Neutral Type: ACSR
Amps: 205A
Voltage: 600V
Weight: 677 lb. / 1000 ft.
Length: 1500 ft.

Multiplex Overhead: Cable Type - Quadruplex Service Drop; Code Name - Grullo; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 2/0 11-str; Neutral AWG, Strand - 2/0 6/1-str; Neutral Type - ACSR; Amps - 205; Voltage - 600V; Weight - 677 lb/1000-ft; Length - 1500-ft