Menu Search
Search
WIRE PRODUCTS #SVC-DROP

Duplex Service Drop Cable Shepherd 3300-ft

SKU # 78012098036
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Duplex Service Drop
Code Name: Shepherd
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase AWG, Strand: 6 7-str
Neutral AWG, Strand: 6 6/1-str
Neutral Type: ACSR
Amps: 85A
Voltage: 600V
Weight: 77 lb. / 1000 ft.
Length: 3300 ft.
Package: Reel

Multiplex Overhead: Cable Type - Duplex Service Drop; Code Name - Shepherd; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ÂșC; Phase AWG, Strand - 6 7-str; Neutral AWG, Strand - 6 6/1-str; Neutral Type - ACSR; Amps - 85; Voltage - 600V; Weight - 77 lb/1000-ft; Length - 3300-ft; Package - Reel